FP0.188BK48"S - Thin-Wall Heat Shrink Tubing, 3/16 - 48", BK

3M

  • $3.79 (Each)
  • $3.79 (Each)

  • $94.75 (Per 25)

In-Stock: 36 available locally (Alexandria, LA) (change location)
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
FP0.188BK48"S
Manufacturer
3M
Manufacturer's Part Number
7000133489
Description
Thin-Wall Heat Shrink Tubing, 3/16 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595701 / 00051128595701
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.79 (Each)
Carton
$94.75 (Per 25)
Stock Availability
Alexandria
36 (Check another store)
All Stores
1,672
Resources
Images
 
 
FP0.188BK48"S - Large Image
Attachments
 
 
FP0.188BK48"S - Specification Sheet
Brochures
 
 
FP0.188BK48"S - Brochure
Other Links
 
 
FP0.188BK48"S - Other
 
FP0.188BK48"S - Other
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
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
extra long description
3M 7000133489 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000133489
GTIN
00051128595701
UPC
051128595701
Taxonomies, Classifications, and Categories
Type
Single (Thin) Wall
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.3
Carton
25
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FP0.188BK48"S.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FP0.188BK48"S.

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 40...
  • Our Part #: FP30131648BLACK
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FP0.188BK48"S
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.75) ·
FP30131648BLACK - Minnesota Mining (3M)

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$3.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat